Shop NORDFAB

Round 30 Degree Elbow, 14 in Duct Dia, 304 Stainless Steel, 20 ga GA, 18 1/4 in W, 18-1/4" L

  • Mfr # 8040400097

  • Zoro # G2385498


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14"
Width
18 1/4 in
For Use With
Industrial Dust Collection
Gauge
20 ga
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8040400097
Zoro #
G2385498
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14"
Width
18 1/4 in
Height
14 in
Inlet Diameter
14"
Length
18-1/4"
Outlet Diameter
14 in
Duct Fitting Diameter
14 in
Duct Fitting Length
18 1/4 in
Overall Length
18 1/4 in
Overall Width
18 1/4 in
Overall Height
14 in
For Duct Height
14 in
For Nominal Duct Diameter
14 in
Centerline Radius
1 1/2 in
Inside Diameter
14 in
Material Thickness
20 ga
For Duct Width
14 in

Details

For Use With
Industrial Dust Collection
Gauge
20 ga
Construction Material
304 Stainless Steel
Item
30 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
30 Degree Elbow
Material
Stainless Steel
Type
30 Degrees
Color
Silver
Series
QF
Product Type
Elbow
Shape
Elbow
Minimum Pressure Rating
2 in wc
Weight
19 lb
Number of Pieces
1
Angle
30 Degrees
End Type
Rolled Edge
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Material Grade
304
Compatible with Brand
Nordfab
For Duct Shape
Round

Description

30 Degree Elbow, For Nominal Duct Diameter 14 in, Material Stainless Steel, Overall Length 18 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 19 lb, Maximum Pressure Rating 42 in wc, For Duct Height 14 in, Shape Elbow, End Type Rolled Edge, For Duct Width 14 in, Maximum Airflow Not Applicable, Inside Diameter 14 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 14 in, Overall Height 14 in, Centerline Radius 1 1/2 in, Angle 30 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.