Shop NORDFAB

Round 30 Degree Elbow, 4 in Duct Dia, 304 Stainless Steel, 14 ga GA, 6 1/4 in W, 6-1/4" L, 4 in H

  • Mfr # 8010003644
  • Zoro # G2385960

product price: 
$
170.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
4"
Width
6 1/4 in
For Use With
Industrial Dust Collection
Gauge
14 ga
Height
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8010003644
Zoro #
G2385960
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
4"
Width
6 1/4 in
Height
4 in
Length
7 3/4 in
Outlet Diameter
4 in
Duct Fitting Diameter
4 in
Duct Fitting Length
7 3/4 in
Overall Height
4 in
Overall Length
7 3/4 in
Overall Width
6 1/4 in
For Nominal Duct Diameter
4 in
For Duct Width
4 in
Material Thickness
14 ga
For Duct Height
4 in
Centerline Radius
1 1/2 in
Inside Diameter
4 in
Wire Rope Length
7 3/4 in

Details

For Use With
Industrial Dust Collection
Gauge
14 ga
Construction Material
304 Stainless Steel
Item
30 Degree Elbow
Damper Shape
Round
Duct Fitting Item
30 Degree Elbow
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Type
30 Degrees
Series
QF
Color
Silver
Compatible with Brand
Nordfab
Maximum Pressure Rating
42 in wc
Material Grade
304
Angle
30 Degrees
Number of Pieces
1
For Duct Shape
Round
Weight
1 lb
Connection Type
Clamp Together
End Type
Rolled Edge
Minimum Pressure Rating
2 in wc
Product Type
Tubed Elbow
Shape
Elbow
Shell Material
Stainless Steel
Wire Color
Silver

Description

30 Degree Elbow, For Nominal Duct Diameter 4 in, Material Stainless Steel, Overall Length 7 3/4 in, Product Type Tubed Elbow, Material Thickness 14 ga, Weight 1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 4 in, Shape Elbow, End Type Rolled Edge, For Duct Width 4 in, Maximum Airflow Not Applicable, Inside Diameter 4 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 4 in, Overall Height 4 in, Centerline Radius 1 1/2 in, Angle 30 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.