Round 30 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 ga GA, 7-3/4" L

  • Mfr # 8010000950

  • Zoro # G8005821


product price:  $80.15
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
4"
For Use With
QF Duct Work
Gauge
24 ga
Construction Material
Galvanized Steel
Inlet Diameter
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010000950
Zoro #
G8005821
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
4"
Inlet Diameter
4"
Length
7-3/4"
Outlet Diameter
4 in
Duct Fitting Diameter
4 in
Duct Fitting Length
7 3/4 in
Overall Height
4 in
Overall Length
7 3/4 in
For Duct Height
4 in
For Duct Width
4 in
Centerline Radius
1 in
Inside Diameter
4 in
For Nominal Duct Diameter
4 in
Material Thickness
24 ga

Details

For Use With
QF Duct Work
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
30 Degree Elbow
Damper Shape
Round
Duct Fitting Item
30 Degree Elbow
Duct Fitting Material
Galvanized Steel
Material
Steel
Series
QF
Type
30 Degrees Elbow
Color
Silver
Finish
Galvanized
Weight
1 lb
Maximum Pressure Rating
42 in wc
Shape
Elbow
Minimum Pressure Rating
2 in wc
End Type
Rolled Edge
Connection Type
Clamp Together
Angle
30 Degrees
Compatible with Brand
Nordfab
For Duct Shape
Round
Number of Pieces
1
Product Type
Elbow

Description

30 Degree Elbow, For Nominal Duct Diameter 4 in, Inlet Diameter 4 In., Material Steel, Overall Length 7 3/4 in, Product Type Elbow, Material Thickness 24 ga, Weight 1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 4 in, Shape Elbow, End Type Rolled Edge, For Duct Width 4 in, Maximum Airflow Not Applicable, Inside Diameter 4 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 4 in, Overall Height 4 in, Centerline Radius 1 in, Angle 30 Degrees , Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.