Round 30 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 14 ga GA, 7 in W, 7" L, 5 in H

  • Mfr # 8010003676

  • Zoro # G2385330


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
5"
Width
7 in
For Use With
Industrial Dust Collection
Gauge
14 ga
Height
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8010003676
Zoro #
G2385330
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
5"
Width
7 in
Height
5 in
Length
7"
Outlet Diameter
5 in
Duct Fitting Diameter
5 in
Duct Fitting Length
9 in
Overall Length
9 in
Overall Height
5 in
Overall Width
7 in
Centerline Radius
1 1/2 in
Material Thickness
14 ga
For Duct Height
5 in
Inside Diameter
5 in
For Nominal Duct Diameter
5 in
For Duct Width
5 in

Details

For Use With
Industrial Dust Collection
Gauge
14 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
30 Degree Elbow
Damper Shape
Round
Duct Fitting Item
30 Degree Elbow
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
Series
QF
Color
Silver
Type
30 Degrees
Weight
1.2 lb
Connection Type
Clamp Together
For Duct Shape
Round
Minimum Pressure Rating
2 in wc
Angle
30 Degrees
Compatible with Brand
Nordfab
End Type
Rolled Edge
Number of Pieces
1
Shape
Elbow
Maximum Pressure Rating
42 in wc
Product Type
Tubed Elbow

Description

30 Degree Elbow, For Nominal Duct Diameter 5 in, Material Steel, Overall Length 9 in, Product Type Tubed Elbow, Material Thickness 14 ga, Weight 1.2 lb, Maximum Pressure Rating 42 in wc, For Duct Height 5 in, Shape Elbow, End Type Rolled Edge, For Duct Width 5 in, Maximum Airflow Not Applicable, Inside Diameter 5 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 5 in, Overall Height 5 in, Centerline Radius 1 1/2 in, Angle 30 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.