Round Rigid Duct, 12 in Duct Dia, 304 Stainless Steel, 22 ga GA, 12 in W, 58-3/4" L, 12 in H
- Mfr # 8040206803
- Zoro # G2386225
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
12"
Width
12 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8040206803
- Zoro #
- G2386225
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 12"
- Width
- 12 in
- Height
- 12 in
- Length
- 58 3/4 in
- Duct Fitting Diameter
- 12 in
- Duct Fitting Length
- 58 3/4 in
- Overall Length
- 58 3/4 in
- Material Thickness
- 22 ga
- Inside Diameter
- 12 in
- For Nominal Duct Diameter
- 12 in
- Wire Rope Length
- 58 3/4 in
Description
Rigid Duct, For Nominal Duct Diameter 12 in, Inside Diameter 12 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 19.8 lb, Material Stainless Steel, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Shape Straight, End Type Quick-Fit, Color Silver, Maximum Airflow Not Applicable, Connection Type Clamp Together, Compatible Clamp Style Quick-Fit, Material Grade 304
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.