Shop NORDFAB

Round 45 Degree Elbow, 14 in Duct Dia, 304 Stainless Steel, 20 ga GA, 20 1/2 in W, 23-5/8" L

  • Mfr # 8040400098
  • Zoro # G2385489

product price: 
$
381.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14"
Width
20 1/2 in
For Use With
Industrial Dust Collection
Gauge
20 ga
Height
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040400098
Zoro #
G2385489
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
20 ga
Construction Material
304 Stainless Steel
Item
45 Degree Elbow
Damper Shape
Round
Duct Fitting Item
45 Degree Elbow
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Color
Silver
Series
QF
Type
45 Degrees
Minimum Pressure Rating
2 in wc
Shape
Elbow
Angle
45 Degrees
For Duct Shape
Round
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
Number of Pieces
1
Product Type
Elbow
Compatible with Brand
Nordfab
Material Grade
304
Weight
19 lb
End Type
Rolled Edge
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
14"
Width
20 1/2 in
Height
14 in
Inlet Diameter
14"
Length
23 5/8 in
Outlet Diameter
14 in
Duct Fitting Diameter
14 in
Duct Fitting Length
23 5/8 in
Overall Height
14 in
Overall Width
20 1/2 in
Overall Length
23 5/8 in
Centerline Radius
1 1/2 in
For Duct Width
14 in
For Nominal Duct Diameter
14 in
For Duct Height
14 in
Inside Diameter
14 in
Material Thickness
20 ga
Wire Rope Length
23 5/8 in

Description

45 Degree Elbow, For Nominal Duct Diameter 14 in, Material Stainless Steel, Overall Length 23 5/8 in, Product Type Elbow, Material Thickness 20 ga, Weight 19 lb, Maximum Pressure Rating 42 in wc, For Duct Height 14 in, Shape Elbow, End Type Rolled Edge, For Duct Width 14 in, Maximum Airflow Not Applicable, Inside Diameter 14 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 14 in, Overall Height 14 in, Centerline Radius 1 1/2 in, Angle 45 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.