Shop NORDFAB

Round 45 Degree Elbow, 16 in Duct Dia, 304 Stainless Steel, 20 ga GA, 24 1/4 in W, 26-1/2" L

  • Mfr # 8040400106
  • Zoro # G2385446

product price: 
$
518.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16"
Width
24 1/4 in
For Use With
Industrial Dust Collection
Gauge
20 ga
Height
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040400106
Zoro #
G2385446
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
20 ga
Construction Material
304 Stainless Steel
Item
45 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
45 Degree Elbow
Material
Stainless Steel
Color
Silver
Series
QF
Type
45 Degrees
For Duct Shape
Round
Shape
Elbow
Angle
45 Degrees
Compatible with Brand
Nordfab
Product Type
Elbow
Weight
24 lb
Number of Pieces
1
Material Grade
304
End Type
Rolled Edge
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
16"
Width
24 1/4 in
Height
16 in
Inlet Diameter
16"
Length
26 1/2 in
Outlet Diameter
16 in
Duct Fitting Diameter
16 in
Duct Fitting Length
26 1/2 in
Overall Length
26 1/2 in
Overall Height
16 in
Overall Width
24 1/4 in
For Duct Height
16 in
For Nominal Duct Diameter
16 in
For Duct Width
16 in
Material Thickness
20 ga
Centerline Radius
1 1/2 in
Inside Diameter
16 in
Wire Rope Length
26 1/2 in

Description

45 Degree Elbow, For Nominal Duct Diameter 16 in, Material Stainless Steel, Overall Length 26 1/2 in, Product Type Elbow, Material Thickness 20 ga, Weight 24 lb, Maximum Pressure Rating 42 in wc, For Duct Height 16 in, Shape Elbow, End Type Rolled Edge, For Duct Width 16 in, Maximum Airflow Not Applicable, Inside Diameter 16 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 16 in, Overall Height 16 in, Centerline Radius 1 1/2 in, Angle 45 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.