Round 45 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 26-1/2" L

  • Mfr # 8040400034

  • Zoro # G7836622


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
15-63/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400034
Zoro #
G7836622
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16"
Inlet Diameter
15-63/64"
Length
26-1/2"
Outlet Diameter
16 in
Duct Fitting Diameter
16 in
Duct Fitting Length
26 1/2 in
Overall Length
26 1/2 in
Overall Height
16 in
For Duct Width
16 in
Material Thickness
20 ga
Inside Diameter
16 in
For Duct Height
16 in
Centerline Radius
1 1/2 in
For Nominal Duct Diameter
16 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
45 Degree Elbow
Damper Shape
Round
Duct Fitting Item
45 Degree Elbow
Duct Fitting Material
Galvanized Steel
Material
Steel
Series
QF
Type
45 Degrees
Finish
Galvanized
Color
Silver
For Duct Shape
Round
Minimum Pressure Rating
2 in wc
Number of Pieces
1
End Type
Rolled Edge
Shape
Elbow
Compatible with Brand
Nordfab
Connection Type
Clamp Together
Product Type
Elbow
Maximum Pressure Rating
42 in wc
Angle
45 Degrees
Weight
24 lb

Description

45 Degree Elbow, For Nominal Duct Diameter 16 in, Inlet Diameter 15-63/64 In., Material Steel, Overall Length 26 1/2 in, Product Type Elbow, Material Thickness 20 ga, Weight 24 lb, Maximum Pressure Rating 42 in wc, For Duct Height 16 in, Shape Elbow, End Type Rolled Edge, For Duct Width 16 in, Maximum Airflow Not Applicable, Inside Diameter 16 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 16 in, Overall Height 16 in, Centerline Radius 1 1/2 in, Angle 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.