Shop NORDFAB

Round 45 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 ga GA, 12 3/4 in W, 15-1/4" L, 8 in H

  • Mfr # 8040400074
  • Zoro # G2385680

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
8"
Width
12 3/4 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8040400074
Zoro #
G2385680
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8"
Width
12 3/4 in
Height
8 in
Inlet Diameter
8"
Length
15 1/4 in
Outlet Diameter
8 in
Duct Fitting Diameter
8 in
Duct Fitting Length
15 1/4 in
Overall Length
15 1/4 in
Overall Height
8 in
Overall Width
12 3/4 in
For Nominal Duct Diameter
8 in
For Duct Height
8 in
Centerline Radius
1 1/2 in
Material Thickness
22 ga
Inside Diameter
8 in
For Duct Width
8 in
Wire Rope Length
15 1/4 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
45 Degree Elbow
Damper Shape
Round
Duct Fitting Item
45 Degree Elbow
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Series
QF
Color
Silver
Type
45 Degrees
Weight
6.1 lb
Shape
Elbow
Number of Pieces
1
Minimum Pressure Rating
2 in wc
Product Type
Elbow
For Duct Shape
Round
End Type
Rolled Edge
Angle
45 Degrees
Material Grade
304
Maximum Pressure Rating
42 in wc
Compatible with Brand
Nordfab
Connection Type
Clamp Together

Description

45 Degree Elbow, For Nominal Duct Diameter 8 in, Material Stainless Steel, Overall Length 15 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 6.1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 8 in, Shape Elbow, End Type Rolled Edge, For Duct Width 8 in, Maximum Airflow Not Applicable, Inside Diameter 8 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 8 in, Overall Height 8 in, Centerline Radius 1 1/2 in, Angle 45 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.