Shop NORDFAB

Round 4"dia 12"L 90 Degrees Steel Tee Branch, 4 in Duct Dia, Galvanized Steel, 22 ga GA, 12" L

  • Mfr # 8040304714
  • Zoro # G8030303

product price: 
$
202.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
4"
For Use With
QF Duct Work
Gauge
22 ga
Height
8 in
Construction Material
Galvanized Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040304714
Zoro #
G8030303
UPC #
-
Country of Origin
United States
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
4"dia 12"L 90 Degrees Steel Tee Branch
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Tee
Material
Steel
Series
QF
Type
Tee
Color
Silver
Finish
Galvanized
Maximum Temperature Rating
390 Degrees F
For Duct Shape
Round
Product Type
Tee Branch
Angle
90 Degrees
Connection Type
Clamp Together
Minimum Pressure Rating
2 in wc
End Type
Quick Fit
Maximum Pressure Rating
42 in wc
Weight
2 lb
Shape
Tee
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
4"
Height
8 in
Inlet Diameter
4 in
Length
12 in
Outlet Diameter
4 in
Duct Fitting Diameter
4 in
Duct Fitting Length
12 in
Overall Length
12 in
Overall Width
12 in
Overall Height
8 in
For Duct Width
4 in
For Duct Height
4 in
Inside Diameter
4 in
Material Thickness
22 ga
For Nominal Duct Diameter
4 in
Branch Diameter
4 in
Wire Rope Length
12 in

Description

4 In.dia 12 In.L 90 Degrees Steel Tee Branch, For Nominal Duct Diameter 4 in, Inlet Diameter 4 in, Overall Length 12 in, Product Type Tee Branch, Weight 2 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 4 in, Outlet Diameter 4 in, Overall Width 12 in, Angle 90 Degrees , Overall Height 8 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.