Shop NORDFAB

Round 5"dia 12 1/2"L 60 Degrees SS Wye Branch, 5 in Duct Dia, 304 Stainless Steel, 22 ga GA, 5 in H

  • Mfr # 8040200743
  • Zoro # G2384938

product price: 
$
513.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
5"
Width
12 1/4 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040200743
Zoro #
G2384938
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
5"dia 12 1/2"L 60 Degrees SS Wye Branch
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
Wye Branch
Material
Stainless Steel
Color
Silver
Series
QF
For Media Type
Dust
Product Type
Wye Branch
End Type
Quick Fit
Material Grade
304
Maximum Temperature Rating
1,100 Degrees F
Weight
2 lb
Angle
60 Degrees
Compatible with Brand
Nordfab
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
Environment Type
Dusty
Shape
Wye
Connection Type
Clamp Together
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
5"
Width
12 1/4 in
Height
5 in
Inlet Diameter
5 in
Length
12 1/2 in
Outlet Diameter
5 in
Duct Fitting Diameter
5 in
Duct Fitting Length
12 1/2 in
Overall Length
12 1/2 in
Overall Height
9 in
Overall Width
13 in
For Nominal Duct Diameter
5 in
Material Thickness
22 ga
Inside Diameter
5 in
Branch Diameter
5 in
Wire Rope Length
12 1/2 in

Description

5 In.dia 12 1/2 In.L 60 Degrees SS Wye Branch, For Nominal Duct Diameter 5 in, Inlet Diameter 5 in, Overall Length 12 1/2 in, Product Type Wye Branch, Weight 2 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 5 in, Outlet Diameter 5 in, Overall Width 13 in, Angle 60 Degrees , Overall Height 9 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.