Shop NORDFAB

Round 5"dia 13"L 90 Degrees GSteel Tee Branch, 5 in Duct Dia, Galvanized Steel, 22 ga GA, 9 in W

  • Mfr # 8040304717
  • Zoro # G2384560

product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
5"
Width
9 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040304717
Zoro #
G2384560
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
5"dia 13"L 90 Degrees GSteel Tee Branch
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
T Branch
Material
Steel
Color
Silver
Finish
Galvanized
Series
QF
Angle
90 Degrees
Maximum Pressure Rating
42 in wc
Product Type
Tee Branch
Shape
Tee
Connection Type
Clamp Together
Maximum Temperature Rating
390 Degrees F
End Type
Quick Fit
Compatible with Brand
Nordfab
Minimum Pressure Rating
2 in wc
Weight
2.8 lb
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
5"
Width
9 in
Height
5 in
Inlet Diameter
5 in
Length
13 in
Outlet Diameter
5 in
Duct Fitting Diameter
5 in
Duct Fitting Length
13 in
Overall Height
13 in
Overall Width
9 in
Overall Length
13 in
Material Thickness
22 ga
For Nominal Duct Diameter
5 in
Inside Diameter
5 in
Branch Diameter
5 in
Wire Rope Length
13 in

Description

5 In.dia 13 In.L 90 Degrees GSteel Tee Branch, For Nominal Duct Diameter 5 in, Inlet Diameter 5 in, Overall Length 13 in, Product Type Tee Branch, Weight 2.8 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 5 in, Outlet Diameter 5 in, Overall Width 9 in, Angle 90 Degrees , Overall Height 13 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.