Round 60 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 22 ga GA, 24" L

  • Mfr # 8040400019

  • Zoro # G7978914


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
12"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400019
Zoro #
G7978914
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
12"
Inlet Diameter
12"
Length
24"
Outlet Diameter
12 in
Duct Fitting Diameter
12 in
Duct Fitting Length
24 in
Overall Height
12 in
Overall Length
24 in
Material Thickness
22 ga
Inside Diameter
12 in
For Duct Width
12 in
For Nominal Duct Diameter
12 in
For Duct Height
12 in
Centerline Radius
1 1/2 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
60 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
60 Degree Elbow
Material
Steel
Color
Silver
Type
60 Degrees Elbow
Series
QF
Finish
Galvanized
Weight
12.4 lb
Angle
60 Degrees
Connection Type
Clamp Together
Product Type
Elbow
Shape
Elbow
Compatible with Brand
Nordfab
For Duct Shape
Round
Number of Pieces
1
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
End Type
Rolled Edge

Description

60 Degree Elbow, For Nominal Duct Diameter 12 in, Inlet Diameter 12 In., Material Steel, Overall Length 24 in, Product Type Elbow, Material Thickness 22 ga, Weight 12.4 lb, Maximum Pressure Rating 42 in wc, For Duct Height 12 in, Shape Elbow, End Type Rolled Edge, For Duct Width 12 in, Maximum Airflow Not Applicable, Inside Diameter 12 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 12 in, Overall Height 12 in, Centerline Radius 1 1/2 in, Angle 60 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.