Shop NORDFAB

Round 60 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 ga GA, 10 1/2 in W, 10-3/4" L, 7 in H

  • Mfr # 8010000967
  • Zoro # G2385741

product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
7"
Width
10 1/2 in
For Use With
Industrial Dust Collection
Gauge
24 ga
Height
7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8010000967
Zoro #
G2385741
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
60 Degree Elbow
Damper Shape
Round
Duct Fitting Item
60 Degree Elbow
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
Series
QF
Type
60 Degrees
Color
Silver
Weight
2.2 lb
Minimum Pressure Rating
2 in wc
Angle
60 Degrees
Compatible with Brand
Nordfab
For Duct Shape
Round
Shape
Elbow
Product Type
Elbow
Number of Pieces
1
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
End Type
Rolled Edge
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
7"
Width
10 1/2 in
Height
7 in
Inlet Diameter
7"
Length
10 3/4 in
Outlet Diameter
7 in
Duct Fitting Diameter
7 in
Duct Fitting Length
10 3/4 in
Overall Width
10 1/2 in
Overall Height
7 in
Overall Length
10 3/4 in
For Duct Width
7 in
Material Thickness
24 ga
For Duct Height
7 in
For Nominal Duct Diameter
7 in
Inside Diameter
7 in
Centerline Radius
1 in
Wire Rope Length
10 3/4 in

Description

60 Degree Elbow, For Nominal Duct Diameter 7 in, Material Steel, Overall Length 10 3/4 in, Product Type Elbow, Material Thickness 24 ga, Weight 2.2 lb, Maximum Pressure Rating 42 in wc, For Duct Height 7 in, Shape Elbow, End Type Rolled Edge, For Duct Width 7 in, Maximum Airflow Not Applicable, Inside Diameter 7 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 7 in, Overall Height 7 in, Centerline Radius 1 in, Angle 60 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.