Shop NORDFAB

Round 6"dia 13 1/2"L 60 Degrees SS Wye Branch, 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 6 in H

  • Mfr # 8040200750
  • Zoro # G2384929

product price: 
$
535.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
6"
Width
15 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8040200750
Zoro #
G2384929
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6"
Width
15 in
Height
6 in
Inlet Diameter
6 in
Length
13 1/2 in
Outlet Diameter
6 in
Duct Fitting Diameter
6 in
Duct Fitting Length
13 1/2 in
Overall Length
13 1/2 in
Overall Width
14 in
Overall Height
10 in
Material Thickness
22 ga
For Nominal Duct Diameter
6 in
Inside Diameter
6 in
Branch Diameter
6 in
Wire Rope Length
13 1/2 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
6"dia 13 1/2"L 60 Degrees SS Wye Branch
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
Wye Branch
Material
Stainless Steel
Series
QF
Color
Silver
End Type
Quick Fit
Maximum Temperature Rating
1,100 Degrees F
For Media Type
Dust
Connection Type
Clamp Together
Weight
2.75 lb
Material Grade
304
Angle
60 Degrees
Maximum Pressure Rating
42 in wc
Compatible with Brand
Nordfab
Environment Type
Dusty
Product Type
Wye Branch
Shape
Wye
Minimum Pressure Rating
2 in wc
Shell Material
Stainless Steel
Wire Color
Silver

Description

6 In.dia 13 1/2 In.L 60 Degrees SS Wye Branch, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Overall Length 13 1/2 in, Product Type Wye Branch, Weight 2.75 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 6 in, Outlet Diameter 6 in, Overall Width 14 in, Angle 60 Degrees , Overall Height 10 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.