Shop NORDFAB
See all product information
Create Account
Round 7"dia 23"L 30 Degrees GSteel Double Branch, 7 in Duct Dia, Galvanized Steel, 22 ga GA, 23" L
- Mfr # 8040101086
- Zoro # G2384597
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
7"
Width
17 1/2 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8040101086
- Zoro #
- G2384597
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 7"
- Width
- 17 1/2 in
- Height
- 7 in
- Inlet Diameter
- 7 in
- Length
- 23 in
- Outlet Diameter
- 7 in
- Duct Fitting Diameter
- 7 in
- Duct Fitting Length
- 23 in
- Overall Length
- 23 in
- Overall Width
- 25 in
- Overall Height
- 23 in
- Material Thickness
- 22 ga
- For Nominal Duct Diameter
- 7 in
- Inside Diameter
- 7 in
- Branch Diameter
- 7 in
- Wire Rope Length
- 23 in
Description
7 In.dia 23 In.L 30 Degrees GSteel Double Branch, For Nominal Duct Diameter 7 in, Inlet Diameter 7 in, Overall Length 23 in, Product Type Double Branch, Weight 6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 7 in, Outlet Diameter 7 in, Overall Width 25 in, Angle 30 Degrees , Overall Height 23 in, Maximum Airflow Not Applicable, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.