Shop NORDFAB
See all product information
Create Account
Round 8"dia 10"L 90 Degrees SS Tap-In Branch, 8 in x 6 in Duct Dia, 304 Stainless Steel, 22 ga GA
- Mfr # 8040303044
- Zoro # G2384630
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
8" x 6"
Width
8 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8040303044
- Zoro #
- G2384630
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 8" x 6"
- Width
- 8 in
- Height
- 12 in
- Inlet Diameter
- 8 in
- Length
- 10 in
- Outlet Diameter
- 8 in
- Duct Fitting Diameter
- 8 in x 6 in
- Duct Fitting Length
- 10 in
- Overall Width
- 8 in
- Overall Length
- 10 in
- Overall Height
- 12 in
- Material Thickness
- 22 ga
- Inside Diameter
- 8 in
- For Nominal Duct Diameter
- 8 in
- Branch Diameter
- 8 in
- Wire Rope Length
- 10 in
Description
8 In.dia 10 In.L 90 Degrees SS Tap-In Branch, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Overall Length 10 in, Product Type Tap In, Weight 1.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 8 in, Outlet Diameter 8 in, Overall Width 8 in, Angle 90 Degrees , Overall Height 12 in, Maximum Airflow Not Applicable, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.