Shop NORDFAB

Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 ga GA, 13 5/16 in W, 13-5/16" L, 6 in H

  • Mfr # 8010005966

  • Zoro # G2385796


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
6"
Width
13 5/16 in
For Use With
Industrial Dust Collection
Gauge
24 ga
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8010005966
Zoro #
G2385796
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6"
Width
13 5/16 in
Height
6 in
Inlet Diameter
6"
Length
13-5/16"
Outlet Diameter
6 in
Duct Fitting Diameter
6 in
Duct Fitting Length
13 5/16 in
Overall Height
6 in
Overall Width
13 3/8 in
Overall Length
13 3/8 in
For Duct Width
6 in
Inside Diameter
6 in
Material Thickness
24 ga
Centerline Radius
1 1/2 in
For Duct Height
6 in
For Nominal Duct Diameter
6 in

Details

For Use With
Industrial Dust Collection
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
90 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
90 Degree Elbow
Material
Steel
Series
QF
Color
Silver
Finish
Galvanized
Type
90 Degrees
Number of Pieces
1
For Duct Shape
Round
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
Product Type
Elbow
Shape
Elbow
End Type
Rolled Edge
Weight
1.5 lb
Angle
90 Degrees
Compatible with Brand
Nordfab
Connection Type
Clamp Together

Description

90 Degree Elbow, For Nominal Duct Diameter 6 in, Material Steel, Overall Length 13 3/8 in, Product Type Elbow, Material Thickness 24 ga, Weight 1.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 6 in, Shape Elbow, End Type Rolled Edge, For Duct Width 6 in, Maximum Airflow Not Applicable, Inside Diameter 6 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 6 in, Overall Height 6 in, Centerline Radius 1 1/2 in, Angle 90 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.