Round 90 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 14 ga GA, 18 in W, 18" L, 8 in H

  • Mfr # 8010003674
  • Zoro # G2385105
product price: 
$
797.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
8"
Width
18 in
For Use With
Industrial Dust Collection
Gauge
14 ga
Height
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8010003674
Zoro #
G2385105
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8"
Width
18 in
Height
8 in
Length
18 in
Outlet Diameter
8 in
Duct Fitting Diameter
8 in
Duct Fitting Length
18 in
Overall Height
8 in
Overall Width
18 in
Overall Length
18 in
Material Thickness
14 ga
For Duct Height
8 in
For Nominal Duct Diameter
8 in
For Duct Width
8 in
Inside Diameter
8 in
Centerline Radius
1 1/2 in
Wire Rope Length
18 in

Details

For Use With
Industrial Dust Collection
Gauge
14 ga
Construction Material
304 Stainless Steel
Item
90 Degree Elbow
Damper Shape
Round
Duct Fitting Item
90 Degree Elbow
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Series
QF
Color
Silver
Type
90 Degrees
Angle
90 Degrees
Minimum Pressure Rating
2 in wc
Shape
Elbow
Compatible with Brand
Nordfab
Number of Pieces
1
Material Grade
304
End Type
Rolled Edge
Connection Type
Clamp Together
Product Type
Tubed Elbow
For Duct Shape
Round
Weight
19 lb
Maximum Pressure Rating
42 in wc
Shell Material
Stainless Steel
Wire Color
Silver

Description

90 Degree Elbow, For Nominal Duct Diameter 8 in, Material Stainless Steel, Overall Length 18 in, Product Type Tubed Elbow, Material Thickness 14 ga, Weight 19 lb, Maximum Pressure Rating 42 in wc, For Duct Height 8 in, Shape Elbow, End Type Rolled Edge, For Duct Width 8 in, Maximum Airflow Not Applicable, Inside Diameter 8 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 8 in, Overall Height 8 in, Centerline Radius 1 1/2 in, Angle 90 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.