Round Angle Flange Adapter, 12 in Duct Dia, Galvanized Steel, 22 ga GA, 1-1/2" L, 1-1/2" H

  • Mfr # 8010000149

  • Zoro # G8265424


product price:  $54.59
/ea

Key Features

Duct Fitting Duct Size
12"
For Use With
QF Duct Work
Gauge
22 ga
Height
1-1/2"
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010000149
Zoro #
G8265424
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
12"
Height
1-1/2"
Inlet Diameter
12 1/8 in
Length
1-1/2"
Outlet Diameter
12 in
Duct Fitting Diameter
12 in
Duct Fitting Length
1 1/2 in
Duct Size
12"
Overall Width
12 in
Overall Length
1 1/2 in
Overall Height
1 1/2 in
Flange Inner Diameter
12 1/8 in
Bolt Circle Diameter
14 in
For Duct Height
12 in
Overall Diameter
12 in
Material Thickness
22 ga
For Duct Width
12 in
Inside Diameter
1/2 in
Flange Outer Diameter
15 1/8 in
For Nominal Duct Diameter
12 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Angle Flange Adapter
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Angle Flange
Material
Steel
Standards
ANSI
Type
Angle Flange
Finish
Galvanized
For Duct Shape
Round
End Type
Plain
Shape
Straight
Weight
3.9 lb
Product Type
Angle Flange Adapter
Number of Holes on Flange
8
Adapter Type
Angle Flange Adapter
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc

Description

Angle Flange Adapter, For Nominal Duct Diameter 12 in, Inlet Diameter 12 1/8 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 1 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.9 lb, For Duct Height 12 in, Flange Inner Diameter 12 1/8 in, For Duct Width 12 in, Flange Outer Diameter 15 1/8 in, Inside Diameter 1/2 in, Number of Holes on Flange 8, Overall Width 12 in, Bolt Circle Diameter 14 in, Minimum Pressure Rating 2 in wc, Shape Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.