Round Angle Flange Adapter, 10 in Duct Dia, Galvanized Steel, 22 ga GA, 1-1/4" L, 1-1/4" H

  • Mfr # 8010000147

  • Zoro # G8262965


product price:  $47.95
/ea

Key Features

Duct Fitting Duct Size
10"
For Use With
QF Duct Work
Gauge
22 ga
Height
1-1/4"
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010000147
Zoro #
G8262965
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
10"
Height
1-1/4"
Inlet Diameter
10 1/8 in
Length
1-1/4"
Outlet Diameter
10 in
Duct Fitting Diameter
10 in
Duct Fitting Length
1 1/4 in
Duct Size
10"
Overall Height
1 1/4 in
Overall Length
1 1/4 in
Overall Width
10 in
Flange Outer Diameter
12 5/8 in
Bolt Circle Diameter
11 3/4 in
Inside Diameter
1/2 in
For Duct Height
10 in
Material Thickness
22 ga
For Nominal Duct Diameter
10 in
For Duct Width
10 in
Overall Diameter
10 in
Flange Inner Diameter
10 1/8 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Angle Flange Adapter
Damper Shape
Round
Duct Fitting Item
Angle Flange
Duct Fitting Material
Galvanized Steel
Standards
ANSI
Material
Steel
Finish
Galvanized
Type
Angle Flange
End Type
Plain
Product Type
Angle Flange Adapter
Adapter Type
Angle Flange Adapter
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
Weight
3 lb
Shape
Straight
Number of Holes on Flange
6

Description

Angle Flange Adapter, For Nominal Duct Diameter 10 in, Inlet Diameter 10 1/8 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 1 1/4 in, Maximum Pressure Rating 42 in wc, Weight 3 lb, For Duct Height 10 in, Flange Inner Diameter 10 1/8 in, For Duct Width 10 in, Flange Outer Diameter 12 5/8 in, Inside Diameter 1/2 in, Number of Holes on Flange 6, Overall Width 10 in, Bolt Circle Diameter 11 3/4 in, Minimum Pressure Rating 2 in wc, Shape Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.