Round Angle Flange Adapter, 14 in Duct Dia, Galvanized Steel, 20 ga GA, 1-1/2" L, 1-1/2" H

  • Mfr # 8010000151

  • Zoro # G8197217


product price:  $76.95
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14"
For Use With
QF Duct Work
Gauge
20 ga
Height
1-1/2"
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010000151
Zoro #
G8197217
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14"
Height
1-1/2"
Inlet Diameter
14 1/8 in
Length
1-1/2"
Outlet Diameter
14 in
Duct Fitting Diameter
14 in
Duct Fitting Length
1 1/2 in
Duct Size
14"
Overall Width
14 in
Overall Height
1 1/2 in
Overall Length
1 1/2 in
For Nominal Duct Diameter
14 in
Overall Diameter
14 in
For Duct Width
14 in
Flange Inner Diameter
14 1/8 in
Inside Diameter
1/2 in
For Duct Height
14 in
Bolt Circle Diameter
16 in
Material Thickness
20 ga
Flange Outer Diameter
17 1/8 in

Details

For Use With
QF Duct Work
Gauge
20 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Angle Flange Adapter
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Angle Flange
Standards
ANSI
Material
Steel
Type
Angle Flange
Finish
Galvanized
For Duct Shape
Round
Weight
4.8 lb
Maximum Pressure Rating
42 in wc
Adapter Type
Angle Flange Adapter
Product Type
Angle Flange Adapter
Minimum Pressure Rating
2 in wc
Shape
Straight
Number of Holes on Flange
8
End Type
Plain

Description

Angle Flange Adapter, For Nominal Duct Diameter 14 in, Inlet Diameter 14 1/8 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 20 ga, Overall Length 1 1/2 in, Maximum Pressure Rating 42 in wc, Weight 4.8 lb, For Duct Height 14 in, Flange Inner Diameter 14 1/8 in, For Duct Width 14 in, Flange Outer Diameter 17 1/8 in, Inside Diameter 1/2 in, Number of Holes on Flange 8, Overall Width 14 in, Bolt Circle Diameter 16 in, Minimum Pressure Rating 2 in wc, Shape Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.