Round Angle Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 ga GA, 1-1/2" L, 1-1/2" H

  • Mfr # 8010000153
  • Zoro # G8389062
product price: 
$
90.75
/ea

Key Features

Duct Fitting Duct Size
16"
For Use With
QF Duct Work
Gauge
20 ga
Height
1-1/2"
Construction Material
Galvanized Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8010000153
Zoro #
G8389062
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16"
Height
1-1/2"
Inlet Diameter
16 1/8 in
Length
1 1/2 in
Outlet Diameter
16 in
Duct Fitting Diameter
16 in
Duct Fitting Length
1 1/2 in
Duct Size
16"
Overall Width
16 in
Overall Length
1 1/2 in
Overall Height
1 1/2 in
Inside Diameter
1/2 in
Flange Inner Diameter
16 1/8 in
Bolt Circle Diameter
18 in
Overall Diameter
16 in
For Duct Height
16 in
For Nominal Duct Diameter
16 in
Material Thickness
20 ga
For Duct Width
16 in
Flange Outer Diameter
19 1/8 in
Wire Rope Length
1 1/2 in

Details

For Use With
QF Duct Work
Gauge
20 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Angle Flange Adapter
Damper Shape
Round
Duct Fitting Item
Angle Flange
Duct Fitting Material
Galvanized Steel
Standards
ANSI
Material
Steel
Finish
Galvanized
Type
Angle Flange
Minimum Pressure Rating
2 in wc
Shape
Straight
Weight
8 lb
Product Type
Angle Flange Adapter
Adapter Type
Angle Flange Adapter
End Type
Plain
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
Number of Holes on Flange
8
Shell Material
Steel

Description

Angle Flange Adapter, For Nominal Duct Diameter 16 in, Inlet Diameter 16 1/8 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 20 ga, Overall Length 1 1/2 in, Maximum Pressure Rating 42 in wc, Weight 8 lb, For Duct Height 16 in, Flange Inner Diameter 16 1/8 in, For Duct Width 16 in, Flange Outer Diameter 19 1/8 in, Inside Diameter 1/2 in, Number of Holes on Flange 8, Overall Width 16 in, Bolt Circle Diameter 18 in, Minimum Pressure Rating 2 in wc, Shape Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.