Shop NORDFAB

Round Angle Flange Adapter, 5 in Duct Dia, 304 Stainless Steel, 22 ga GA, 7 1/4 in W, 3-1/2" L

  • Mfr # 8040401843
  • Zoro # G2384125

product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
5"
Width
7 1/4 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
7 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8040401843
Zoro #
G2384125
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
5"
Width
7 1/4 in
Height
7 1/4 in
Inlet Diameter
5 in
Length
3 1/2 in
Outlet Diameter
5 in
Duct Fitting Diameter
5 in
Duct Fitting Length
3 1/2 in
Duct Size
5"
Overall Height
5 in
Overall Length
3 1/2 in
Overall Width
5 in
Material Thickness
22 ga
Flange Inner Diameter
5 in
Flange Outer Diameter
7 in
Inside Diameter
1/4 in
For Duct Width
5 in
Bolt Circle Diameter
6 1/4 in
For Nominal Duct Diameter
5 in
For Duct Height
5 in
Overall Diameter
5 in
Wire Rope Length
3 1/2 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
Angle Flange Adapter
Damper Shape
Round
Duct Fitting Item
Angle Flange Adapter
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
End Type
Quick-Fit
Minimum Pressure Rating
2 in wc
Product Type
Angle Flange Adapter
For Duct Shape
Round
Connection Type
Clamp Together
Weight
2.15 lb
Maximum Pressure Rating
42 in wc
Shape
Straight
Adapter Type
Angle Flange Adapter
Number of Holes on Flange
6
Material Grade
304
Shell Material
Stainless Steel

Description

Angle Flange Adapter, For Nominal Duct Diameter 5 in, Inlet Diameter 5 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 3 1/2 in, Maximum Pressure Rating 42 in wc, Weight 2.15 lb, For Duct Height 5 in, Flange Inner Diameter 5 in, For Duct Width 5 in, Flange Outer Diameter 7 in, Inside Diameter 1/4 in, Number of Holes on Flange 6, Overall Width 5 in, Bolt Circle Diameter 6 1/4 in, Minimum Pressure Rating 2 in wc, Shape Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.