Round Ball Joint, 14 in Duct Dia, Galvanized Steel, 14 ga GA, 14" L

  • Mfr # 8010002136

  • Zoro # G7857692


product price:  $1,205.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14"
For Use With
QF Duct Work
Gauge
14 ga
Construction Material
Galvanized Steel
Inlet Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010002136
Zoro #
G7857692
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14"
Inlet Diameter
14 in
Length
14"
Outlet Diameter
14 in
Duct Fitting Diameter
14 in
Duct Fitting Length
17 1/2 in
Overall Width
14 in
Overall Height
14 in
Overall Length
17 1/2 in
Inside Diameter
14 in
For Nominal Duct Diameter
14 in
Material Thickness
14 ga

Details

For Use With
QF Duct Work
Gauge
14 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Ball Joint
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Ball Joint
Material
Steel
Type
Ball Joint
Color
Silver
Application
Commercial
Finish
Galvanized
Maximum Temperature Rating
390 Degrees F
Connection Type
Clamp Together
Minimum Pressure Rating
2 in wc
Shape
Straight
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
Weight
36.11 lb
Duct Compatibility
Round
Product Type
Quick-Fit Ball Joint

Description

Ball Joint, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Product Type Quick-Fit Ball Joint, Application Commercial, Overall Length 17 1/2 in, Weight 36.11 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 14 ga, Overall Height 14 in, Outlet Diameter 14 in, Maximum Airflow Not Applicable, Overall Width 14 in, Shape Straight, Duct Compatibility Round, Color Silver, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Inside Diameter 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.