Round Ball Joint, 6 in Duct Dia, Galvanized Steel, 20 ga GA, 11-3/4" L

  • Mfr # 8010002153

  • Zoro # G8456411


product price:  $385.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
6"
For Use With
QF Duct Work
Gauge
20 ga
Construction Material
Galvanized Steel
Inlet Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010002153
Zoro #
G8456411
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6"
Inlet Diameter
6 in
Length
11-3/4"
Outlet Diameter
6 in
Duct Fitting Diameter
6 in
Duct Fitting Length
11 3/4 in
Overall Length
11 3/4 in
Overall Width
6 in
Overall Height
6 in
Inside Diameter
6 in
For Nominal Duct Diameter
6 in
Material Thickness
20 ga

Details

For Use With
QF Duct Work
Gauge
20 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Ball Joint
Damper Shape
Round
Duct Fitting Item
Ball Joint
Duct Fitting Material
Galvanized Steel
Material
Steel
Type
Ball Joint
Color
Silver
Application
Commercial
Finish
Galvanized
Shape
Straight
Product Type
Quick-Fit Ball Joint
Connection Type
Clamp Together
Weight
17.13 lb
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
Duct Compatibility
Round
Maximum Temperature Rating
390 Degrees F
Minimum Pressure Rating
2 in wc

Description

Ball Joint, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Product Type Quick-Fit Ball Joint, Application Commercial, Overall Length 11 3/4 in, Weight 17.13 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Overall Height 6 in, Outlet Diameter 6 in, Maximum Airflow Not Applicable, Overall Width 6 in, Shape Straight, Duct Compatibility Round, Color Silver, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Inside Diameter 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.