Round Bellmouth Adapter Hood, 4 in Duct Dia, Galvanized Steel, 22 ga GA, 9" W, 4-1/2" L

  • Mfr # 8010004356
  • Zoro # G7997446
product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
4"
Width
9 in
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8010004356
Zoro #
G7997446
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
4"
Width
9 in
Inlet Diameter
4 in
Length
4 1/2 in
Outlet Diameter
4 in
Duct Fitting Diameter
4 in
Duct Fitting Length
4 1/2 in
Overall Width
9 in
Overall Height
9 in
Overall Length
4 1/2 in
For Duct Width
4 in
Material Thickness
20 ga
For Duct Height
4 in
For Nominal Duct Diameter
4 in
Wire Rope Length
4 1/2 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Bellmouth Adapter Hood
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Bellmouth Adapter
Material
Steel
Finish
Galvanized
Product Type
Bell Mouth Hood
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
Weight
1.1 lb
Connection Type
Clamp Together
For Duct Shape
Round
Shape
Straight
Shell Material
Steel

Description

Bellmouth Adapter Hood, For Nominal Duct Diameter 4 in, Inlet Diameter 4 in, Product Type Bell Mouth Hood, Overall Length 4 1/2 in, Weight 1.1 lb, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Material Steel, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 4 in, Overall Height 9 in, Overall Width 9 in, Connection Type Clamp Together, Finish Galvanized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.