Round Bellmouth Adapter Hood, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 12" W, 5" L

  • Mfr # 8010004358
  • Zoro # G7954161
product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
6"
Width
12 in
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8010004358
Zoro #
G7954161
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6"
Width
12 in
Inlet Diameter
5 in
Length
5 in
Outlet Diameter
6 in
Duct Fitting Diameter
6 in
Duct Fitting Length
5 in
Overall Width
12 in
Overall Height
12 in
Overall Length
5 in
Material Thickness
20 ga
For Duct Width
6 in
For Nominal Duct Diameter
6 in
For Duct Height
6 in
Wire Rope Length
5 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Bellmouth Adapter Hood
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Bellmouth Adapter
Material
Steel
Finish
Galvanized
For Duct Shape
Round
Connection Type
Clamp Together
Weight
1.9 lb
Maximum Pressure Rating
42 in wc
Product Type
Bell Mouth Hood
Minimum Pressure Rating
2 in wc
Shape
Straight
Shell Material
Steel

Description

Bellmouth Adapter Hood, For Nominal Duct Diameter 6 in, Inlet Diameter 5 in, Product Type Bell Mouth Hood, Overall Length 5 in, Weight 1.9 lb, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Material Steel, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 6 in, Overall Height 12 in, Overall Width 12 in, Connection Type Clamp Together, Finish Galvanized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.