Round Blast Gate, Cast Aluminum, 20 GA, 11 3/8 in W, 5 1/2 in L, 14-3/8" H

  • Mfr # 8010002288

  • Zoro # G8405126


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Width
11 3/8 in
Gauge
20
Height
14-3/8"
Construction Material
Cast Aluminum
Inlet Diameter
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010002288
Zoro #
G8405126
UPC #
-
Country of Origin
United States

Dimensions

Width
11 3/8 in
Height
14-3/8"
Inlet Diameter
10"
Length
5 1/2 in
Outlet Diameter
10"
Duct Size
10 in
Overall Width
11 1/4 in
Overall Length
5 1/2 in
For Nominal Duct Diameter
10 in
Overall Depth
5 1/2 in
Body Material Thickness
22 ga
Inside Diameter
10 in

Details

Gauge
20
Construction Material
Cast Aluminum
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Cast Aluminum
Series
QF
Color
Silver
Blade Material
Galvanized Steel
Product Type
Manual Blast Gate
Compatible with Brand
Nordfab
Body Material Fabrication
Cast
Maximum Pressure Rating
42 in wc
Body Material
Aluminum
For Media Type
Dust
Connection Type
Clamp Together
Maximum Temperature Rating
390 Degrees F
End Type
Quick Fit
Shape
Rectangular
Weight
7.5 lb

Description

Blast Gate, For Nominal Duct Diameter 10 in, Inlet Diameter 10 In., Body Material Aluminum, Overall Length 5 1/2 in, Product Type Manual Blast Gate, Weight 7.5 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 390 Degrees F, Body Material Thickness 22 ga, Overall Depth 5 1/2 in, Overall Width 11 1/4 in, Shape Rectangular, Inside Diameter 10 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.