Round Blast Gate, Cast Aluminum, 22 GA, 6 1/4 in W, 5 3/4 in L, 6-1/4" H

  • Mfr # 8010002300

  • Zoro # G2384420


product price:  $65.69
/ea

Key Features

Width
6 1/4 in
Gauge
22
Height
6-1/4"
Construction Material
Cast Aluminum
Length
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010002300
Zoro #
G2384420
UPC #
-
Country of Origin
United States

Dimensions

Width
6 1/4 in
Height
6-1/4"
Length
5 3/4 in
Duct Size
5 in
Overall Width
5 7/8 in
Overall Length
5 3/4 in
Inside Diameter
5 in
Overall Depth
5 5/8 in
For Nominal Duct Diameter
5 in
Body Material Thickness
22 ga

Details

Gauge
22
Construction Material
Cast Aluminum
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Cast Aluminum
Blade Material
Galvanized Steel
Series
QF
Color
Silver
Product Type
Manual Blast Gate
Body Material Fabrication
Cast
Body Material
Aluminum
Compatible with Brand
Nordfab
Maximum Temperature Rating
390 Degrees F
End Type
Quick Fit
For Media Type
Dust
Weight
3 lb
Maximum Pressure Rating
42 in wc
Shape
Rectangular
Connection Type
Clamp Together

Description

Blast Gate, For Nominal Duct Diameter 5 in, Body Material Aluminum, Overall Length 5 3/4 in, Product Type Manual Blast Gate, Weight 3 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 390 Degrees F, Body Material Thickness 22 ga, Overall Depth 5 5/8 in, Overall Width 5 7/8 in, Shape Rectangular, Inside Diameter 5 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.