Round Blast Gate, Galvanized Steel, 20 GA, 18 in W, 5 in L, 28-1/2" H

  • Mfr # 8010004632

  • Zoro # G8161973


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Gauge
20
Height
28-1/2"
Construction Material
Galvanized Steel
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004632
Zoro #
G8161973
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
28-1/2"
Length
5 in
Duct Size
14 in
Overall Length
5 in
Overall Width
18 in
Body Material Thickness
20 ga
Overall Depth
5 in
For Nominal Duct Diameter
14 in
Inside Diameter
14 in

Details

Gauge
20
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Blade Material
Galvanized Steel
Color
Silver
Series
QF
Finish
Galvanized
Product Type
Manual Blast Gate
Shape
Rectangular
End Type
Quick Fit
Compatible with Brand
Nordfab
Body Material
Steel
Maximum Temperature Rating
250 Degrees F
Weight
18.25 lb
Connection Type
Clamp Together
For Media Type
Dust
Maximum Pressure Rating
42 in wc

Description

Blast Gate, For Nominal Duct Diameter 14 in, Body Material Steel, Overall Length 5 in, Product Type Manual Blast Gate, Weight 18.25 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 250 Degrees F, Body Material Thickness 20 ga, Overall Depth 5 in, Overall Width 18 in, Shape Rectangular, Inside Diameter 14 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.