Round Blast Gate, Galvanized Steel, 20 GA, 20 13/32 in W, 11 1/4 in L, 38.52" H

  • Mfr # 8010004919

  • Zoro # G8090783


product price:  $1,471.99
/ea
Free Shipping & Returns

Key Features

Width
20 13/32 in
Gauge
20
Height
38.52"
Construction Material
Galvanized Steel
Length
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004919
Zoro #
G8090783
UPC #
-
Country of Origin
United States

Dimensions

Width
20 13/32 in
Height
38.52"
Length
11 1/4 in
Duct Size
16 in
Overall Length
11 1/4 in
Overall Width
20 3/8 in
Body Material Thickness
20 ga
Inside Diameter
16 in
For Nominal Duct Diameter
16 in
Overall Depth
38 1/2 in

Details

Gauge
20
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Blade Material
Galvanized Steel
Color
Silver
Series
QF
Finish
Galvanized
Product Type
Pneumatic Blast Gate
End Type
Quick Fit
Compatible with Brand
Nordfab
For Media Type
Dust
Nameplate Voltage
120V AC
Body Material
Steel
Maximum Temperature Rating
150 Degrees F
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
75 psi
Weight
63 lb
Number of Air Cylinders
2
Minimum Operating Pressure
75 psi
Shape
Rectangular

Description

Blast Gate, For Nominal Duct Diameter 16 in, Body Material Steel, Overall Length 11 1/4 in, Product Type Pneumatic Blast Gate, Weight 63 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 150 Degrees F, Nameplate Voltage 120V AC, Number of Air Cylinders 2, Body Material Thickness 20 ga, Minimum Operating Pressure 75 psi, Minimum Pressure Rating 75 psi, Overall Depth 38 1/2 in, Overall Width 20 3/8 in, Shape Rectangular, Inside Diameter 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.