Round Blast Gate, Galvanized Steel, 22 GA, 13 1/2 in W, 5 in L, 16-1/4" H

  • Mfr # 8010004630

  • Zoro # G8360457


product price:  $779.99
/ea
Free Shipping & Returns

Key Features

Width
13 1/2 in
Gauge
22
Height
16-1/4"
Construction Material
Galvanized Steel
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010004630
Zoro #
G8360457
UPC #
-
Country of Origin
United States

Dimensions

Width
13 1/2 in
Height
16-1/4"
Length
5 in
Duct Size
10 in
Overall Width
13 1/2 in
Overall Length
5 in
For Nominal Duct Diameter
10 in
Inside Diameter
10 in
Body Material Thickness
22 ga
Overall Depth
5 in

Details

Gauge
22
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Blade Material
Galvanized Steel
Color
Silver
Series
QF
Finish
Galvanized
Product Type
Manual Blast Gate
Shape
Rectangular
Maximum Pressure Rating
42 in wc
Body Material
Steel
Connection Type
Clamp Together
For Media Type
Dust
Maximum Temperature Rating
250 Degrees F
Compatible with Brand
Nordfab
Weight
9.12 lb
End Type
Quick Fit

Description

Blast Gate, For Nominal Duct Diameter 10 in, Body Material Steel, Overall Length 5 in, Product Type Manual Blast Gate, Weight 9.12 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 250 Degrees F, Body Material Thickness 22 ga, Overall Depth 5 in, Overall Width 13 1/2 in, Shape Rectangular, Inside Diameter 10 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.