Round Blast Gate, Galvanized Steel, 22 GA, 15 3/4 in W, 5 in L, 17.87" H

  • Mfr # 8010004631

  • Zoro # G7952402


product price:  $806.99
/ea
Free Shipping & Returns

Key Features

Width
15 3/4 in
Gauge
22
Height
17.87"
Construction Material
Galvanized Steel
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004631
Zoro #
G7952402
UPC #
-
Country of Origin
United States

Dimensions

Width
15 3/4 in
Height
17.87"
Length
5 in
Duct Size
12 in
Overall Width
15 3/4 in
Overall Length
5 in
Body Material Thickness
22 ga
Inside Diameter
13 in
For Nominal Duct Diameter
12 in
Overall Depth
5 in

Details

Gauge
22
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Blade Material
Galvanized Steel
Color
Silver
Series
QF
Finish
Galvanized
Product Type
Manual Blast Gate
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Shape
Rectangular
For Media Type
Dust
Compatible with Brand
Nordfab
Body Material
Steel
End Type
Quick Fit
Maximum Temperature Rating
250 Degrees F
Weight
13 lb

Description

Blast Gate, For Nominal Duct Diameter 12 in, Body Material Steel, Overall Length 5 in, Product Type Manual Blast Gate, Weight 13 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 250 Degrees F, Body Material Thickness 22 ga, Overall Depth 5 in, Overall Width 15 3/4 in, Shape Rectangular, Inside Diameter 13 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.