Round Blast Gate, Galvanized Steel, 22 GA, 20" W, 9 in L, 38-1/2" H

  • Mfr # 8010002439

  • Zoro # G8105824


product price: $1,699.99
/ea
Free Shipping & Returns

Key Features

Width
20"
Gauge
22
Height
38-1/2"
Construction Material
Galvanized Steel
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010002439
Zoro #
G8105824
UPC #
-
Country of Origin
United States

Dimensions

Width
20"
Height
38-1/2"
Length
9 in
Duct Size
12 in
Overall Length
9 in
Overall Width
20 in
Body Material Thickness
22 ga
For Nominal Duct Diameter
12 in
Overall Depth
38 1/2 in
Inside Diameter
12 in

Details

Gauge
22
Construction Material
Galvanized Steel
Coating
Galvanized
Voltage
120v
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Finish
Galvanized
Series
QF
Blade Material
Galvanized Steel
Color
Silver
Product Type
Pneumatic Blast Gate
Compatible with Brand
Nordfab
Number of Air Cylinders
2
Minimum Operating Pressure
75 psi
Nameplate Voltage
120V AC
Shape
Rectangular
For Media Type
Dust
Minimum Pressure Rating
75 psi
Weight
44 lb
End Type
Quick Fit
Body Material
Steel
Maximum Pressure Rating
42 in wc
Maximum Temperature Rating
250 Degrees F
Connection Type
Clamp Together

Description

Blast Gate, For Nominal Duct Diameter 12 in, Body Material Steel, Overall Length 9 in, Product Type Pneumatic Blast Gate, Weight 44 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 250 Degrees F, Nameplate Voltage 120V AC, Number of Air Cylinders 2, Body Material Thickness 22 ga, Minimum Operating Pressure 75 psi, Minimum Pressure Rating 75 psi, Overall Depth 38 1/2 in, Overall Width 20 in, Shape Rectangular, Inside Diameter 12 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.