Round Blast Gate, Galvanized Steel, 22 GA, 5 3/8 in W, 5 1/2 in L

  • Mfr # 8010004956

  • Zoro # G8021666


product price: $878.99
/ea
Free Shipping & Returns

Key Features

Width
5 3/8 in
Gauge
22
Construction Material
Galvanized Steel
Length
5 1/2 in
Coating
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004956
Zoro #
G8021666
UPC #
-
Country of Origin
United States

Dimensions

Width
5 3/8 in
Length
5 1/2 in
Duct Size
4 in
Overall Length
5 1/2 in
Overall Width
20 3/8 in
Overall Depth
10 1/4 in
Inside Diameter
4 in
Body Material Thickness
20 ga
For Nominal Duct Diameter
4 in

Details

Gauge
22
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Blade Material
Galvanized Steel
Color
Silver
Finish
Galvanized
Series
QF
Product Type
Pneumatic Blast Gate
Maximum Temperature Rating
150 Degrees F
Weight
9.9 lb
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
75 psi
Minimum Operating Pressure
75 psi
Shape
Rectangular
Body Material
Steel
Nameplate Voltage
120V AC
Number of Air Cylinders
1
Connection Type
Clamp Together
For Media Type
Dust
End Type
Quick Fit
Compatible with Brand
Nordfab

Description

Blast Gate, For Nominal Duct Diameter 4 in, Body Material Steel, Overall Length 5 1/2 in, Product Type Pneumatic Blast Gate, Weight 9.9 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 150 Degrees F, Nameplate Voltage 120V AC, Number of Air Cylinders 1, Body Material Thickness 20 ga, Minimum Operating Pressure 75 psi, Minimum Pressure Rating 75 psi, Overall Depth 10 1/4 in, Overall Width 20 3/8 in, Shape Rectangular, Inside Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.