Round Blast Gate, Galvanized Steel, 22 GA, 6.30" W, 5 1/2 in L, 16" H

  • Mfr # 8010002451

  • Zoro # G8118467


product price: $1,378.99
/ea
Free Shipping & Returns

Key Features

Width
6.30"
Gauge
22
Height
16"
Construction Material
Galvanized Steel
Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010002451
Zoro #
G8118467
UPC #
-
Country of Origin
United States

Dimensions

Width
6.30"
Height
16"
Length
5 1/2 in
Duct Size
4 in
Overall Length
5 1/2 in
Overall Width
6 1/4 in
Inside Diameter
4 in
For Nominal Duct Diameter
4 in
Body Material Thickness
22 ga
Overall Depth
16 in

Details

Gauge
22
Construction Material
Galvanized Steel
Coating
Galvanized
Voltage
120v
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Series
QF
Blade Material
Galvanized Steel
Color
Silver
Finish
Galvanized
Product Type
Pneumatic Blast Gate
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
75 psi
Body Material
Steel
Number of Air Cylinders
1
Compatible with Brand
Nordfab
For Media Type
Dust
Weight
9.9 lb
Maximum Temperature Rating
250 Degrees F
Connection Type
Clamp Together
Shape
Rectangular
End Type
Quick Fit
Nameplate Voltage
120V AC
Minimum Operating Pressure
75 psi

Description

Blast Gate, For Nominal Duct Diameter 4 in, Body Material Steel, Overall Length 5 1/2 in, Product Type Pneumatic Blast Gate, Weight 9.9 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 250 Degrees F, Nameplate Voltage 120V AC, Number of Air Cylinders 1, Body Material Thickness 22 ga, Minimum Operating Pressure 75 psi, Minimum Pressure Rating 75 psi, Overall Depth 16 in, Overall Width 6 1/4 in, Shape Rectangular, Inside Diameter 4 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.