Shop NORDFAB

Round Butterfly Dampers, 14 in Duct Dia, 304 Stainless Steel, 20 ga GA, 14 in W, 17" L, 14 in H

  • Mfr # 8010005223
  • Zoro # G2385988

product price: 
$
343.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14"
Width
14 in
For Use With
Industrial Dust Collection
Gauge
20 ga
Height
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8010005223
Zoro #
G2385988
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
20 ga
Construction Material
304 Stainless Steel
Item
Butterfly Dampers
Damper Shape
Round
Duct Fitting Item
Butterfly Valve
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Color
Silver
Series
QF
Maximum Temperature Rating
225 Degrees F
Product Type
Butterfly Valve
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
For Media Type
Dust
Material Fabrication
Rolled Edge
Weight
11.85 lb
End Type
Quick-Fit
Connection Type
Clamp Together
Environment Type
Dusty
Shape
Round
Material Grade
304
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
14"
Width
14 in
Height
14 in
Length
17 in
Outlet Diameter
14 in
Duct Fitting Diameter
14 in
Duct Fitting Length
17 in
Overall Length
17 in
Overall Height
14 in
Overall Width
14 in
For Nominal Duct Diameter
14 in
Material Thickness
20 ga
Inside Diameter
14 in
Wire Rope Length
17 in

Description

Butterfly Dampers, For Nominal Duct Diameter 14 in, Overall Length 17 in, Product Type Butterfly Valve, Weight 11.85 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 225 Degrees F, Material Thickness 20 ga, Material Stainless Steel, Minimum Pressure Rating 2 in wc, Shape Round, Inside Diameter 14 in, Outlet Diameter 14 in, Overall Height 14 in, Overall Width 14 in, Color Silver, Connection Type Clamp Together, For Media Type Dust, Environment Type Dusty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.