Round Butterfly Dampers, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 16" W, 17" L, 16" H

  • Mfr # 8010005247
  • Zoro # G7890346
product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16"
Width
16 in
For Use With
QF Duct Work
Gauge
22 ga
Height
16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8010005247
Zoro #
G7890346
UPC #
-
Country of Origin
United States
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Butterfly Dampers
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Butterfly Valve
Material
Steel
Type
Valve
Finish
Galvanized
Color
Silver
Series
QF
Shape
Round
For Media Type
Dust
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Weight
14.2 lb
End Type
Quick-Fit
Product Type
Butterfly Valve
Maximum Temperature Rating
225 Degrees F
Material Fabrication
Rolled Edge
Environment Type
Dusty
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
16"
Width
16 in
Height
16"
Inlet Diameter
15-63/64"
Length
17 in
Outlet Diameter
16 in
Duct Fitting Diameter
16 in
Duct Fitting Length
17 in
Overall Width
16 in
Overall Length
17 in
Overall Height
16 in
For Nominal Duct Diameter
16 in
Inside Diameter
16 in
Material Thickness
20 ga
Wire Rope Length
17 in

Description

Butterfly Dampers, For Nominal Duct Diameter 16 in, Inlet Diameter 15-63/64 In., Overall Length 17 in, Product Type Butterfly Valve, Weight 14.2 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 225 Degrees F, Material Thickness 20 ga, Material Steel, Minimum Pressure Rating 2 in wc, Shape Round, Inside Diameter 16 in, Outlet Diameter 16 in, Overall Height 16 in, Overall Width 16 in, Color Silver, Connection Type Clamp Together, For Media Type Dust, Environment Type Dusty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.