Shop NORDFAB
See all product information
Create Account
Round Duct Floor Sweep, 6 in Duct Dia, Galvanized Steel, 20 ga GA, 12 in W, 18" L, 6 in H
- Mfr # 8010004063
- Zoro # G2384280
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
6"
Width
12 in
For Use With
Industrial Dust Collection
Gauge
20 ga
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010004063
- Zoro #
- G2384280
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Industrial Dust Collection
- Gauge
- 20 ga
- Construction Material
- Galvanized Steel
- Coating
- Galvanized
- Item
- Duct Floor Sweep
- Damper Shape
- Round
- Duct Fitting Material
- Galvanized Steel
- Duct Fitting Item
- Floor Sweeps
- Material
- Steel
- Series
- QF
- Finish
- Galvanized
- Weight
- 7.55 lb
- Maximum Temperature Rating
- 390 Degrees F
- Environment Type
- Shop Floor
- Minimum Pressure Rating
- 2 in wc
- Product Type
- Floor Sweep
- Maximum Pressure Rating
- 42 in wc
- End Type
- Flanged
- Connection Type
- Clamp Together
- For Media Type
- Debris, Metal Dust, Sawdust
- Compatible with Brand
- Nordfab
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Duct Fitting Duct Size
- 6"
- Width
- 12 in
- Height
- 6 in
- Length
- 18 in
- Duct Fitting Diameter
- 6 in
- Duct Fitting Length
- 18 in
- Overall Length
- 18 in
- Overall Width
- 12 in
- Overall Height
- 6 in
- For Nominal Duct Diameter
- 6 in
- Material Thickness
- 20 ga
- Wire Rope Length
- 18 in
Description
Duct Floor Sweep, For Nominal Duct Diameter 6 in, Product Type Floor Sweep, Material Thickness 20 ga, Material Steel, Maximum Airflow Not Applicable, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Overall Height 6 in, Overall Length 18 in, Overall Width 12 in, Weight 7.55 lb, Connection Type Clamp Together, End Type Flanged, For Media Type Debris, Metal Dust, Sawdust, Series QF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.