Round Duct O-Ring, 5 in Duct Dia, Rubber, 5 in W, 1" L, 5 in H
Mfr # 8010000974
Zoro # G2267940
product price:Â $5.89
/eaKey Features
Duct Fitting Duct Size
5"
Width
5 in
For Use With
Industrial Dust Collection
Height
5 in
Construction Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8010000974
Zoro #
G2267940
UPC #
-
Country of Origin
United States
Dimensions
Duct Fitting Duct Size
5"
Width
5 in
Height
5 in
Length
1"
Duct Fitting Diameter
5 in
Duct Fitting Length
1 in
Inside Diameter
5 in
Outside Diameter
5 in
For Nominal Duct Diameter
5 in
Details
For Use With
Industrial Dust Collection
Construction Material
Rubber
Item
Duct O-Ring
Damper Shape
Round
Duct Fitting Material
Rubber
Duct Fitting Item
Duct O-Ring
Material
Nitrile
Series
QF
Color
Black
Maximum Temperature Rating
158 Degrees F
Seal Material
Nitrile
Weight
0.03 lb
Compatible with Series
QF Duct Work
Compatible with Brand
Nordfab
Product Type
Duct O-Ring
Description
Duct O-Ring, Product Type Duct O-Ring, For Nominal Duct Diameter 5 in, Seal Material Nitrile, Weight 0.03 lb, Maximum Temperature Rating 158 Degrees F, Inside Diameter 5 in, Compatible with Series QF Duct Work, Material Nitrile, Outside Diameter 5 in, Color Black, Compatible with Brand Nordfab, Series QF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.