Round Duct Reducer, 12 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 14" L
Mfr # 8040025902
Zoro # G8072233
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
12" x 4"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8040025902
Zoro #
G8072233
UPC #
-
Country of Origin
United States
Dimensions
Duct Fitting Duct Size
12" x 4"
Inlet Diameter
12 in
Length
14"
Outlet Diameter
4 in
Duct Fitting Diameter
12 in x 4 in
Duct Fitting Length
14 in
Overall Height
16 in
Overall Width
12 in
Overall Length
16 in
For Nominal Duct Diameter
4 in, 12 in
Material Thickness
22 ga
Description
Duct Reducer, For Nominal Duct Diameter 4 in, 12 in, Inlet Diameter 12 in, Overall Length 16 in, Product Type Reducer, Weight 3.75 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Shape Straight, Outlet Diameter 4 in, Overall Height 16 in, Overall Width 12 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.