Shop NORDFAB
See all product information
Create Account
Round Duct Reducer, 8 in x 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 8" L, 8 in H
- Mfr # 8040026043
- Zoro # G2384761
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
8" x 6"
Width
8 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8040026043
- Zoro #
- G2384761
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 8" x 6"
- Width
- 8 in
- Height
- 8 in
- Inlet Diameter
- 8 in
- Length
- 8 in
- Outlet Diameter
- 6 in
- Duct Fitting Diameter
- 8 in x 6 in
- Duct Fitting Length
- 8 in
- Overall Height
- 8 in
- Overall Width
- 8 in
- Overall Length
- 8 in
- For Nominal Duct Diameter
- 6 in, 8 in
- Material Thickness
- 22 ga
- Wire Rope Length
- 8 in
Description
Duct Reducer, For Nominal Duct Diameter 6 in, 8 in, Inlet Diameter 8 in, Overall Length 8 in, Product Type Reducer, Weight 2.25 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Shape Straight, Outlet Diameter 6 in, Overall Height 8 in, Overall Width 8 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF, Material Grade 304
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.