Round 14"dia 2"L 30 Degrees GSteel In-Cut Branch, 14 in x 4 in Duct Dia, Galvanized Steel, 2" L

  • Mfr # 8040300068

  • Zoro # G7954432


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14" x 4"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040300068
Zoro #
G7954432
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14" x 4"
Inlet Diameter
14 in
Length
2"
Outlet Diameter
14 in
Duct Fitting Diameter
14 in x 4 in
Duct Fitting Length
2 in
Overall Height
14 in
Overall Width
9 in
Overall Length
2 in
Material Thickness
20 ga
For Nominal Duct Diameter
14 in
Inside Diameter
14 in
Branch Diameter
14 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
14"dia 2"L 30 Degrees GSteel In-Cut Branch
Damper Shape
Round
Duct Fitting Item
In-Cut
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
Series
QF
Color
Silver
Product Type
In Cut
Maximum Pressure Rating
42 in wc
Compatible with Brand
Nordfab
Shape
Wye
Connection Type
Clamp Together
For Media Type
Dust
Weight
1.5 lb
Maximum Temperature Rating
390 Degrees F
End Type
Quick Fit
Environment Type
Dusty
Angle
30 Degrees
Minimum Pressure Rating
2 in wc

Description

14 In.dia 2 In.L 30 Degrees GSteel In-Cut Branch, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Overall Length 2 in, Product Type In Cut, Weight 1.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 14 in, Overall Width 9 in, Angle 30 Degrees , Overall Height 14 in, Maximum Airflow Not Applicable, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.