Round 16"dia 2"L 30 Degrees GSteel In-Cut Branch, 16 in x 4 in Duct Dia, Galvanized Steel, 2" L

  • Mfr # 8040300093

  • Zoro # G7990972


product price:  $94.59
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16" x 4"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8040300093
Zoro #
G7990972
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16" x 4"
Inlet Diameter
16 in
Length
2"
Outlet Diameter
16 in
Duct Fitting Diameter
16 in x 4 in
Duct Fitting Length
2 in
Overall Height
14 in
Overall Length
2 in
Overall Width
8 in
Material Thickness
20 ga
For Nominal Duct Diameter
16 in
Inside Diameter
16 in
Branch Diameter
16 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
16"dia 2"L 30 Degrees GSteel In-Cut Branch
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
In-Cut
Material
Steel
Series
QF
Finish
Galvanized
Color
Silver
Minimum Pressure Rating
2 in wc
Product Type
In Cut
Environment Type
Dusty
End Type
Quick Fit
Maximum Temperature Rating
390 Degrees F
Shape
Wye
Compatible with Brand
Nordfab
Weight
1.5 lb
For Media Type
Dust
Maximum Pressure Rating
42 in wc
Angle
30 Degrees
Connection Type
Clamp Together

Description

16 In.dia 2 In.L 30 Degrees GSteel In-Cut Branch, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Overall Length 2 in, Product Type In Cut, Weight 1.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 16 in, Overall Width 8 in, Angle 30 Degrees , Overall Height 14 in, Maximum Airflow Not Applicable, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.