Round Machine Adapter, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 5-1/2" L

  • Mfr # 8040401698

  • Zoro # G8290877


product price: $72.69
/ea

Key Features

Duct Fitting Duct Size
16"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
15 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401698
Zoro #
G8290877
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16"
Inlet Diameter
15 7/8 in
Length
5-1/2"
Outlet Diameter
16 in
Duct Fitting Diameter
16 in
Duct Fitting Length
5 1/2 in
Duct Size
16"
Overall Height
16 in
Overall Length
5 1/2 in
Overall Width
16 in
For Nominal Duct Diameter
16 in
Material Thickness
20 ga
For Duct Height
16 in
For Duct Width
16 in
Overall Diameter
16 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Machine Adapter
Damper Shape
Round
Duct Fitting Item
Machine Adapter
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
End Type
Quick-Fit
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
Product Type
Machine Adapter
Adapter Type
Machine Adapter
For Duct Shape
Round
Minimum Pressure Rating
2 in wc
Shape
Straight
Weight
3.2 lb

Description

Machine Adapter, For Nominal Duct Diameter 16 in, Inlet Diameter 15 7/8 in, Material Steel, Product Type Machine Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.2 lb, For Duct Height 16 in, For Duct Width 16 in, Overall Width 16 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 16 in, Overall Diameter 16 in, Overall Height 16 in, End Type Quick-Fit, Adapter Type Machine Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.