Shop NORDFAB
See all product information
Create Account
Round Machine Adapter, 5 in Duct Dia, 304 Stainless Steel, 22 ga GA, 5 in W, 4" L, 5 in H
- Mfr # 8040401709
- Zoro # G2384247
product price:Â
$
73.89
/ea
Key Features
Duct Fitting Duct Size
5"
Width
5 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8040401709
- Zoro #
- G2384247
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Industrial Dust Collection
- Gauge
- 22 ga
- Construction Material
- 304 Stainless Steel
- Item
- Machine Adapter
- Damper Shape
- Round
- Duct Fitting Material
- Stainless Steel
- Duct Fitting Item
- Machine Adapter
- Material
- Stainless Steel
- For Duct Shape
- Round
- Adapter Type
- Machine Adapter
- Weight
- 0.95 lb
- Product Type
- Machine Adapter
- Connection Type
- Clamp Together
- Minimum Pressure Rating
- 2 in wc
- End Type
- Quick-Fit
- Shape
- Straight
- Material Grade
- 304
- Maximum Pressure Rating
- 42 in wc
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Duct Fitting Duct Size
- 5"
- Width
- 5 in
- Height
- 5 in
- Inlet Diameter
- 4 7/8 in
- Length
- 4 in
- Outlet Diameter
- 5 in
- Duct Fitting Diameter
- 5 in
- Duct Fitting Length
- 4 in
- Duct Size
- 5"
- Overall Width
- 5 in
- Overall Length
- 4 in
- Overall Height
- 5 in
- Overall Diameter
- 5 in
- Material Thickness
- 22 ga
- For Duct Width
- 5 in
- For Nominal Duct Diameter
- 5 in
- For Duct Height
- 5 in
- Wire Rope Length
- 4 in
Description
Machine Adapter, For Nominal Duct Diameter 5 in, Inlet Diameter 4 7/8 in, Material Stainless Steel, Product Type Machine Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 0.95 lb, For Duct Height 5 in, For Duct Width 5 in, Overall Width 5 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 5 in, Overall Diameter 5 in, Overall Height 5 in, End Type Quick-Fit, Adapter Type Machine Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.