Round Duct Reducer, 16 in x 4 in Duct Dia, Galvanized Steel, 20 ga GA, 18" L

  • Mfr # CUSTOMITEM

  • Zoro # G7853386


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16" x 4"
For Use With
QF Duct Work
Gauge
20 ga
Construction Material
Galvanized Steel
Inlet Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CUSTOMITEM
Zoro #
G7853386
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16" x 4"
Inlet Diameter
16 in
Length
18"
Outlet Diameter
4 in
Duct Fitting Diameter
16 in x 4 in
Duct Fitting Length
18 in
Overall Height
18 in
Overall Width
16 in
Overall Length
18 in
Material Thickness
20 ga
For Nominal Duct Diameter
4 in, 16 in

Details

For Use With
QF Duct Work
Gauge
20 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Duct Reducer
Damper Shape
Round
Duct Fitting Item
Reducer
Duct Fitting Material
Galvanized Steel
Material
Steel
Type
Reducer
Finish
Galvanized
Series
QF
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Shape
Straight
Product Type
Reducer

Description

Duct Reducer, For Nominal Duct Diameter 4 in, 16 in, Inlet Diameter 16 in, Overall Length 18 in, Product Type Reducer, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Material Steel, Shape Straight, Outlet Diameter 4 in, Overall Height 18 in, Overall Width 16 in, Series QF, Minimum Pressure Rating 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.