Shop NORDFAB
See all product information
Create Account
Round Rigid Duct, 12 in Duct Dia, Galvanized Steel, 22 ga GA, 12" W, 58-3/4" L, 12" H
- Mfr # 8040206781
- Zoro # G7813881
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
12"
Width
12 in
For Use With
QF Duct Work
Gauge
22 ga
Height
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8040206781
- Zoro #
- G7813881
- UPC #
- -
- Country of Origin
- United States
- For Use With
- QF Duct Work
- Gauge
- 22 ga
- Construction Material
- Galvanized Steel
- Coating
- Galvanized
- Item
- Rigid Duct
- Damper Shape
- Round
- Duct Fitting Item
- Quick Fit Duct
- Duct Fitting Material
- Galvanized Steel
- Material
- Steel
- Color
- Silver
- Finish
- Galvanized
- Maximum Temperature Rating
- 390 Degrees F
- Compatible Clamp Style
- Quick-Fit
- Shape
- Straight
- Maximum Pressure Rating
- 42 in wc
- End Type
- Quick-Fit
- Product Type
- Rigid Duct
- Connection Type
- Clamp Together
- Weight
- 19.8 lb
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Duct Fitting Duct Size
- 12"
- Width
- 12 in
- Height
- 12"
- Inlet Diameter
- 12"
- Length
- 58 3/4 in
- Outlet Diameter
- 12"
- Duct Fitting Diameter
- 12 in
- Duct Fitting Length
- 58 3/4 in
- Overall Length
- 58 3/4 in
- Inside Diameter
- 12 in
- For Nominal Duct Diameter
- 12 in
- Material Thickness
- 22 ga
- Wire Rope Length
- 58 3/4 in
Description
Rigid Duct, For Nominal Duct Diameter 12 in, Inside Diameter 12 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 19.8 lb, Material Steel, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Shape Straight, End Type Quick-Fit, Color Silver, Maximum Airflow Not Applicable, Connection Type Clamp Together, Compatible Clamp Style Quick-Fit, Finish Galvanized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.