Round Rigid Duct, 9 in Duct Dia, 304 Stainless Steel, 22 ga GA, 9 in W, 59.06" L, 9 in H
- Mfr # 8040206800
- Zoro # G2386240
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
9"
Width
9 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8040206800
- Zoro #
- G2386240
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 9"
- Width
- 9 in
- Height
- 9 in
- Length
- 59 in
- Duct Fitting Diameter
- 9 in
- Duct Fitting Length
- 59 1/16 in
- Overall Length
- 59 in
- Material Thickness
- 22 ga
- For Nominal Duct Diameter
- 9 in
- Inside Diameter
- 9 in
- Wire Rope Length
- 59 in
Description
Rigid Duct, For Nominal Duct Diameter 9 in, Inside Diameter 9 in, Overall Length 59 in, Product Type Rigid Duct, Weight 14.9 lb, Material Stainless Steel, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Shape Straight, End Type Quick-Fit, Color Silver, Maximum Airflow Not Applicable, Connection Type Clamp Together, Compatible Clamp Style Quick-Fit, Material Grade 304
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.